3W MR16 LED Lamp, 50K

Item #: 1212983

Cat #: S9553

UPC: 045923095535

to view pricing and more.
Documents & Guides
3W; LED MR16 LED; 5000K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

3W; LED MR16 LED; 5000K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923095535, S9553

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 5000 (Bright White)
Lumens: 330
Wattage: 3
Color Rendering Index (CRI): 80
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 3
Standards: California Title 20
Dimmable: Yes
Volts AC: 12
Lumens: 330
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)