This product has been discontinued.

1X4 LED LIGHT ENGINE 3100LM 4000K 0-10V DIM
Item #: 1212997
Cat #: CR-LE-31L-40K-10V
UPC: 813959014505
to view pricing and more.
Documents & Guides
1X4 LED LIGHT ENGINE 3100LM 4000K 0-10V DIM
Overview
1X4 LED LIGHT ENGINE 3100LM 4000K 0-10V DIM
Also known as: 813959014505, CR-LE-31L-40K-10V
Specifications
| Mounting: | Recessed |
| Wattage: | 34 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 3100 |
| Length: | 4 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Dimmable: | Yes |
| Wattage: | 34 |
| Lumens: | 3100 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |