PVC Coated MC Cable, 10/2 Stranded Copper, 250'

Item #: 1213042

Cat #: MCALPVCCTD102STRWG250CL

UPC:

to view pricing and more.
Documents & Guides
PVC Coated MC Cable, 10/2 Stranded Copper, Aluminum Flex, 250'

Overview

PVC Coated MC Cable, 10/2 Stranded Copper, Aluminum Flex, 250'

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: MCALPVCCTD102STRWG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Color: Gray
Volts AC: 600
Stranding: Stranded
Jacket: PVC Coated Aluminum
Package Type: Coil
Gauge: 10 AWG
Conductors: 2
Color: Gray
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Jacket: PVC Coated Aluminum