MINIATURE CIRCUIT BREAKER 480Y/277V 90A

Item #: 1213100

Cat #: EGB24090

UPC: 785901325000

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 90A
Also known as: 785901325000, EGB24090

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 90
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA