M12 Cordless Digital Inspection Camera

Item #: 121335

Cat #: 2310-21

UPC: 045242155835

to view pricing and more.
Documents & Guides
Digital Inspection Camera, M12, M-Spector, Cordless, Display: 2.4" High-Resolution LCD, Camera Head Diameter: 0.7", Resolution: 320 x 240, Flexible Cable Length: 3', Run Time: 15 Hours, Zoom: 2x, Includes: (1) 12V Lithium Battery, 3' Camera Cable, M12 Cha

Overview

Digital Inspection Camera, M12, M-Spector, Cordless, Display: 2.4" High-Resolution LCD, Camera Head Diameter: 0.7", Resolution: 320 x 240, Flexible Cable Length: 3', Run Time: 15 Hours, Zoom: 2x, Includes: (1) 12V Lithium Battery, 3' Camera Cable, M12 Cha

With advanced digital imaging technology and a 2.4" high-resolution color LCD display, the M-SPECTOR™ M12™ Cordless Lithium-Ion Digital Inspection Camera provides a crystal clear picture of tough to reach places such as inside pipes, drains and equipment and behind walls. Optimal image quality and control is achieved via an exclusive Image Zoom (2x) feature and LED brightness control. Equipped with a durable, detachable, 3' water-tight flexible cable and a small camera head, the M-SPECTOR™ M12™ Cordless Lithium-Ion Digital Inspection Camera fits through holes as small a 3/4" and gets into, under and around tight spaces. An ergonomic handle, comfortable in any orientation, features up-front power and image controls for true one-handed operation. A power saving, auto shut-off feature preserves battery life.

Also known as: 045242155835, 2310-21

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12