TH 100A 600V 3P 316 SS

Item #: 1213356

Cat #: TH3363SS316-BA

UPC: 783164450484

to view pricing and more.
Documents & Guides
TH 100A 600V 3P 316 SS

Overview

TH 100A 600V 3P 316 SS
Also known as: 783164450484, TH3363SS316-BA

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600