Service Entrance Cable, SEU, 4-4 AWG, 500'

Item #: 121346

Cat #: SEU444500RL

UPC: 980100269524

to view pricing and more.
Documents & Guides
(2) 4 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.

Overview

(2) 4 AWG and (1) 4 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
Also known as: 980100269524, SEU444500RL, 224

Specifications

Length: 500 ft
Gauge: 4 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 500 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 4 AWG
Jacket: PVC
Color: Gray