Motor, Replacement, PMD-806-AE, 2.3HP, 126RPM, 230VDC, TENV

Item #: 1213602

Cat #: 40G806

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Motor, Replacement, PMD-806-AE, 2.3 Horse Power, 126 RPM, 230 Volt DC, Totally Enclosed Non-Ventilated

Overview

Motor, Replacement, PMD-806-AE, 2.3 Horse Power, 126 RPM, 230 Volt DC, Totally Enclosed Non-Ventilated
Also known as: 40G806

Specifications

Phase: 1
Wattage: 95
Type: DC Motor
Horsepower: 2.300
RPM: 126
Phase: 1
Type: DC Motor
RPM: 126
Wattage: 95
Horsepower: 2.300