Wireway Cutoff Fitting, 8 inch x 8 inch

Item #: 12137

Cat #: F88WX

UPC: 783510147402

Sign In or Register to view pricing and more.
Wireway Cutoff Fitting, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.

Overview

Wireway Cutoff Fitting, Size/Dims: 8.00x8.00, Material/Finish: Steel/Gray. For use with Type 12, Feed-Through Wireway.

Feed-Through Cut-Off Fittings are used for custom fitting lengths up to 12in. Shorten body to desired length and weld on flange. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510147402, F88WX

Features & Benefits

  • Feed-Through Cut-Off Fittings are used for custom fitting lengths up to 12 inch
  • Shorten body to desired length and weld on flange
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel