Interval Timer, 60 Minute, White Twist Knob, 20 A, 250 VAC

Item #: 121374

Cat #: A560MHW

UPC: 786261151223

to view pricing and more.
Documents & Guides
Interval Timer, 60 Minute, White Twist Knob, 20 Amp, 250 Volt AC, with Hold, In-Wall Time Switch

Overview

Interval Timer, 60 Minute, White Twist Knob, 20 Amp, 250 Volt AC, with Hold, In-Wall Time Switch

Tork 60 Min Twist Timer w/ Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Twist knob for time ON setting up to 60 minutes. HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Fits standard or decorator style wall plates, see below (not included).  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc).

Also known as: 786261151223, A560MHW

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Volts AC: 250
Color: White
Range: 60 min
Type: Spring Wound, SPST, In-Wall
Volts AC: 250
Range: 60 min
Amps: 10, 7, 20
Color: White