This product has been discontinued.

LED Area Light, 95 Watts, 12600 Lumen, 4000K, 120-277V
Item #: 1213861
Cat #: AREAFLD1A/110UNVD840/T3/BZ
UPC: 046135600371
to view pricing and more.
Documents & Guides
LED Area Light, 95 Watts, 12600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60037*
Overview
LED Area Light, 95 Watts, 12600 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60037*
Also known as: 046135600371, AREAFLD1A/110UNVD840/T3/BZ
Specifications
| Color Temperature: | 4000 (Cool White) |
| Mounting: | Surface |
| Wattage: | 95 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 12600 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 95 |
| Light Technology: | LED |
| Lumens: | 12600 |
| Mounting: | Surface |
| Color: | Bronze |
| Dimmable: | Yes |