TCP 445776

Item #: 1214112
Cat #: L13T8UD5030K
UPC: 762148071433
Sign In or Register to view pricing and more.
Documents & Guides
TCP L13T8UD5030K 13W U6 T8 IS

Overview

TCP L13T8UD5030K 13W U6 T8 IS
Also known as: 762148071433, L13T8UD5030K

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1780
Wattage: 13
Volts AC: 120-277
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T8-6U (U-Bend)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Length: 22.5 in
Color Temperature: 3000 (Warm White)
Wattage: 13
Material: Plastic
Shape: T8-6U (U-Bend)
Base: Medium Bi-Pin (G13)
Length: 22.5 in
Lumens: 1780
Volts AC: 120-277
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)