Wall mount enclosure assembly

Item #: 1214213

Cat #: AMP864LF

UPC: 085339993100

to view pricing and more.
ALL AMP864LF 8X6X4 PC ENCL HN

Overview

ALL AMP864LF 8X6X4 PC ENCL HN
Also known as: 085339993100, AMP864LF

Specifications

Depth: 4 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 8 in
Width: 6 in
Cubic Inches: 237 in³
Depth: 4 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 6 in
Material: Polycarbonate
Height: 8 in
Cubic Inches: 237 in³