2G CHROME SW/BLOCK RCPT.

Item #: 121484

Cat #: 83432

UPC: 095327834322

to view pricing and more.
Documents & Guides
Wallplate, Plated Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome

Overview

Wallplate, Plated Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Chrome
Also known as: 095327834322, 83432

Specifications

Color: Chrome
Gangs: 2
Mounting: Device
Size: Standard
Type: GFCI, Decorator
Material: Steel
Color: Chrome
Mounting: Device
Type: GFCI, Decorator
Gangs: 2
Size: Standard
Material: Steel