This product has been discontinued.
LINEAR WASHDOWN 4FT 36W 3500K LED 480V WHITE SHARK
Item #: 1214991
Cat #: SHARK4-36YNW/480
UPC: 019813327921
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LINEAR WASHDOWN 4FT 36W 3500K LED 480V WHITE SHARK
Overview
LINEAR WASHDOWN 4FT 36W 3500K LED 480V WHITE SHARK
Also known as: 019813327921, SHARK4-36YNW/480
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Lumens: | 5000 |
| Length: | 4 ft |
| Wattage: | 36 |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Length: | 4 ft |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 5000 |
| Wattage: | 36 |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |