MCB 1077 2P C 20A ACDC

Item #: 1215058
Cat #: 2480390000
UPC: 050118489600
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 2P C 20A ACDC

Overview

MCB 1077 2P C 20A ACDC
Also known as: 050118489600, 2480390000

Specifications

Volts DC: 60
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Interrupt Rating DC: 10kA
Volts DC: 60
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)