60039 AREAFLD1A110UNVD840T5BZ 1/CS 1/SKU

Item #: 1215090

Cat #: AREAFLD1A/095UNVD740/T5/BZ

UPC: 046135600395

to view pricing and more.
Documents & Guides
No Documents Available
60039 AREAFLD1A110UNVD840T5BZ 1/CS 1/SKU *Sylvania Part # 60039*

Overview

60039 AREAFLD1A110UNVD840T5BZ 1/CS 1/SKU *Sylvania Part # 60039*
Also known as: 046135600395, AREAFLD1A/095UNVD740/T5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: Bronze
Lumens: 13300
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Lumens: 13300
Dimmable: Yes
Wattage: 110
Color: Bronze
Light Technology: LED