This product has been discontinued.

LED Area Light, 145 Watts, 17000 Lumen, 5000K, 120-277V
Item #: 1215094
Cat #: AREAFLD1A/145UNVD850/T3/BZ
UPC: 046135600340
to view pricing and more.
Documents & Guides
LED Area Light, 145 Watts, 17000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60034*
Overview
LED Area Light, 145 Watts, 17000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60034*
Also known as: 046135600340, AREAFLD1A/145UNVD850/T3/BZ
Specifications
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Surface |
| Lumens: | 17000 |
| Wattage: | 145 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 17000 |
| Color: | Bronze |
| Dimmable: | Yes |
| Mounting: | Surface |
| Wattage: | 145 |
| Light Technology: | LED |