This product has been discontinued.

LED 4' Strip Fixture, 32W, 3500K, 3900 Lumen, 120-277V
Item #: 1215098
Cat #: STRIP1A/032UNVD835/48S/WH
UPC: 046135747748
to view pricing and more.
Documents & Guides
LED 4 Foot Strip Fixture, 32 Watt, 3900 Lumen, 3500K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 6
Overview
LED 4 Foot Strip Fixture, 32 Watt, 3900 Lumen, 3500K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 6
Also known as: 046135747748, STRIP1A/032UNVD835/48S/WH
Specifications
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Wattage: | 32 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |