This product has been discontinued.

LED 4' Strip Fixture, 47W, 3500K, 5900 Lumen, 120-277V
Item #: 1215103
Cat #: STRIP1A/047UNVD835/48S/WH
UPC: 046135705229
to view pricing and more.
LED 4 Foot Strip Fixture, 47 Watt, 3500K, 5900 Lumen, 120-277 Volt, 80 CRI, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 6 *Sylvania Part # 70522*
Overview
LED 4 Foot Strip Fixture, 47 Watt, 3500K, 5900 Lumen, 120-277 Volt, 80 CRI, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 6 *Sylvania Part # 70522*
Sylvania's Strip Luminaires feature snap fit for quick, and easy tool-less access, are end-to-end linkable for customized run lengths, offered in three wattages/lumen packages and two lengths. They are the perfect choice for your retail, manufacturing, warehouse, office, education and low bay applications
Also known as: 046135705229, STRIP1A/047UNVD835/48S/WH
Specifications
| Type: | Strip Fixture |
| Color: | White |
| Material: | Steel |
| Wattage: | 47 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Type: | Strip Fixture |
| Material: | Steel |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |
| Color: | White |
| Wattage: | 47 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |