Strip LED Fixture, 47 Watts, 120-177V, 5000K

Item #: 1215105

Cat #: STRIP1A/047UNVD850/48S/WH

UPC: 046135705243

to view pricing and more.
Documents & Guides
Strip LED Fixture, 47 Watts, 120-177 Volt, 0-10V Dimmable, 80+ CRI, 5000K, 48 inch, Surface Mount, White Painted Finish *Sylvania Part # 70524

Overview

Strip LED Fixture, 47 Watts, 120-177 Volt, 0-10V Dimmable, 80+ CRI, 5000K, 48 inch, Surface Mount, White Painted Finish *Sylvania Part # 70524

Sylvania's Strip Luminaires feature snap fit for quick, and easy tool-less access, are end-to-end linkable for customized run lengths, offered in three wattages/lumen packages and two lengths. They are the perfect choice for your retail, manufacturing, warehouse, office, education and low bay applications

Also known as: 046135705243, STRIP1A/047UNVD850/48S/WH

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 47
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 47
Dimmable: Yes
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277