A-B 800T-JG141KC7B 30mm Selector Sw

Item #: 1215332

Cat #: 800T-JG141KC7B

UPC: 662073239468

to view pricing and more.
Documents & Guides
ALB 800T-JG141KC7B 30MM SELEC

Overview

ALB 800T-JG141KC7B 30MM SELEC
Also known as: 662073239468, 800T-JG141KC7B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches