This product has been discontinued.
2
more

M18™ Cordless LITHIUM-ION 2-Tool Combo Kit
Item #: 121539
Cat #: 2691-22
UPC: 045242159338
to view pricing and more.
Documents & Guides
M18 Kit, Cordless Tool Kit, Includes: Compact Driver (2601-20), Hex Impact Driver (2650-20), (2) M18 Lithium Batteries (48-11-1815), M18 Charger (48-59-1801) & Carrying Case (42-55-1005)
Overview
M18 Kit, Cordless Tool Kit, Includes: Compact Driver (2601-20), Hex Impact Driver (2650-20), (2) M18 Lithium Batteries (48-11-1815), M18 Charger (48-59-1801) & Carrying Case (42-55-1005)
The 2691 - 22 M18™ cordless lithium-ion 2-tool Combo kit includes the compact driver (2601-20) and the 1/4 in. hex impact driver (2650-20). The M18™ cordless lithium-ion system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM™, the M18 cordless lithium-ion system delivers more torque, more power, and longer run-time than the competition.
Also known as: 045242159338, 2691-22
Features & Benefits
- M18 1/2 in. compact drill/driver delivers 400 in-lbs of torque and is only 4 lbs and 7-3/4 in. long
- M18 1/4 in. hex compact impact with the Milwaukee 4-pole frameless motor delivers 1400 in-lbs of torque
- Includes: 18 V compact drill/driver, 1/4 in. hex impact driver, (2) compact batteries, charger, contractor bag
- Battery fuel-gauge displays remaining run-time
- 2 M18 lithium ion compact battery packs + charger + case
Specifications
| Volts DC: | 18 |
| Type: | Lithium Ion |
| Volts DC: | 18 |
| Type: | Lithium Ion |