A-B 400-DP25ND3-K CONTACTOR,DEFINIT

Item #: 1215433

Cat #: 400-DP25ND3-K

UPC: 611320911954

to view pricing and more.
Documents & Guides
ALB 400-DP25ND3-K CONTACTORD

Overview

ALB 400-DP25ND3-K CONTACTORD

400-DP25ND3-K 400 Definite Purpose Contactor 25A 120V 50/60Hz 3 Poles 6-32 Screw Coil Terminal with DP25 DP30 or DP40 in 2nd position

Also known as: 611320911954, 400-DP25ND3-K

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor
Family / Style: 400
Amps: 25
Volts AC: 600
Volts AC Control: 120
Type: Contactor
Amps: 25
Poles: 3
Family / Style: 400
Volts AC: 600