LED Specialty Lamp, 1W, S6, 3000K, 30 Lumen, 120V, Frosted

Item #: 1215472

Cat #: LEDS6F830BL

UPC: 046135746703

to view pricing and more.
Documents & Guides
LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, S6 Bulb, Candelabra Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74670*

Overview

LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, S6 Bulb, Candelabra Base, Frosted, Standard Case Qty: 6 *Sylvania Part # 74670*
Also known as: 046135746703, LEDS6F830BL

Specifications

Wattage: 1
Color Temperature: 3000 (Warm White)
Lumens: 30
Volts AC: 120
Color: Frosted
Shape: S6 (Straight)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 1
Lumens: 30
Color: Frosted
Color Rendering Index (CRI): 80
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: S6 (Straight)
Light Technology: LED