Fitting, 3-Sided BRC Trumpet Spillout fo

Item #: 1215530

Cat #: FRTR24X4BL

UPC: 074983111749

to view pricing and more.
Used to limit the bend radius of the cable to 3 (76.2mm) when exiting from the 24x4 channel or a 24x4 horizontal tee, Black.

Overview

Used to limit the bend radius of the cable to 3 (76.2mm) when exiting from the 24x4 channel or a 24x4 horizontal tee, Black.
Also known as: 074983111749, FRTR24X4BL

Specifications

Material: ABS
Width: 24 in
Color: Black
Height: 4 in
Family / Style: FiberRunner®
Type: Bend Radius Trumpet Flare
Material: ABS
Color: Black
Family / Style: FiberRunner®
Width: 24 in
Height: 4 in
Type: Bend Radius Trumpet Flare