Drive, Adjustable Frequency, 65A, Frame 5, 50HP, 480VAC

Item #: 1215611

Cat #: 20F11GD065JA0NNNNN

UPC: 191326370448

to view pricing and more.
Drive, PowerFlex 750, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 750, with Embedded I/O, Air Cooled, AC Input with DC Terminals, Type 12 / IP54, 65 Amp, 50 Horse Power Normal Duty, 40 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 5, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

PowerFlex 750-Series of AC drives are designed with your needs in mind--your need for flexibility, productivity and ease of use. The result is a family of AC drives that provides an exceptional user experience, from initial programming through operation.

Also known as: 191326370448, 20F11GD065JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
Amps: 65
IP/NEMA Rating: IP54, NEMA 12
Size: 5
Type: General Purpose Drives
Phase: 3
Horsepower: 40, 50
IP/NEMA Rating: IP54, NEMA 12
Type: General Purpose Drives
Volts AC: 480
Amps: 65
Size: 5