WALLPACK 150W MH PSQT HPF GLASS LENS PUL

Item #: 121567
Cat #: WP2H150PSQ
UPC: 019813182773
Sign In or Register to view pricing and more.
WALLPACK 150W MH PSQT HPF GLASS LENS PULSE START AND LAMPBronze

Overview

WALLPACK 150W MH PSQT HPF GLASS LENS PULSE START AND LAMPBronze
Also known as: 019813182773, WP2H150PSQ

Specifications

Volts AC: 120-277
Wattage: 150
Material: Bronze
Color: Bronze
Light Technology: HID
Volts AC: 120-277
Material: Bronze
Light Technology: HID
Wattage: 150
Color: Bronze

Customer Reviews

No reviews for this product
(0)