Service Entrance Cable, SEU, Aluminum, 2-2, 500'

Item #: 121569

Cat #: SEU222500RL

UPC: 980120580715

to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-U, Aluminum, 2-2 AWG, 2 AWG Bare Ground, 500 Foot Reel

Overview

Service Entrance Cable, Type SE-U, Aluminum, 2-2 AWG, 2 AWG Bare Ground, 500 Foot Reel
Also known as: 980120580715, SEU222500RL

Specifications

Conductors: 2
Length: 2500 ft
Jacket: PVC
Color: Gray
Gauge: 2 AWG
Volts AC: 600
Material: Aluminum
Conductors: 2
Jacket: PVC
Gauge: 2 AWG
Material: Aluminum
Length: 2500 ft
Color: Gray
Volts AC: 600