140G - Molded Case Circuit Breaker, K frame, 65 kA, LSIG (electronic), Rated Current 300 A

Item #: 1215831

Cat #: 140G-K6I3-D30

UPC: 887172388835

Sign In or Register to view pricing and more.
Documents & Guides
ALB 140G-K6I3-D30 140G 400A K

Overview

ALB 140G-K6I3-D30 140G 400A K
Also known as: 887172388835, 140G-K6I3-D30

Specifications

Type: Breaker; Molded Case, Circuit Breakers
Type: Breaker; Molded Case, Circuit Breakers