4' 14W T8 LED Lamp, 40K

Item #: 1215860

Cat #: LED14WT8/48/840-DBL-G7D

UPC: 031293095954

to view pricing and more.
LED Bypass/Line Voltage T8 Tube Light, 48 Inch, 14 Watt, 1800 Lumen, 4000K, 80CRI, 120-277 Volt, Frosted, Replaces 28 Watt Fluorescent

Overview

LED Bypass/Line Voltage T8 Tube Light, 48 Inch, 14 Watt, 1800 Lumen, 4000K, 80CRI, 120-277 Volt, Frosted, Replaces 28 Watt Fluorescent
Also known as: 031293095954, LED14WT8/48/840-DBL-G7D

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Material: Glass
Wattage: 14
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Bypass (Type B)