Relays Sensing Resistor 20K 5000V

Item #: 1215993

Cat #: ER-5KV

UPC: 079458977936

to view pricing and more.
Documents & Guides
Industrial Relays Sensing Resistor 20K 5000V

Overview

Industrial Relays Sensing Resistor 20K 5000V

Used On Systems Up To 5 kV.

Also known as: 079458977936, ER-5KV

Specifications

Type: Protection Relay
Standards: California Proposition 65
Type: Protection Relay
Standards: California Proposition 65