LED FLAT PANEL 2X4 5608 LM 4000 K DIM

Item #: 1216019

Cat #: CFP24-5540

UPC: 078531132460

to view pricing and more.
Documents & Guides
LED FLAT PANEL 2X4 5608 LM 4000 K DIM

Overview

LED FLAT PANEL 2X4 5608 LM 4000 K DIM
Also known as: 078531132460, CFP24-5540

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 5608
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Lumens: 5608