STR BLADE RECP 50A 125/250V 3P 3W

Item #: 121610

Cat #: 3890

UPC: 785007807202

to view pricing and more.
Documents & Guides
Straight Blade Receptacle 50A 125/250V 3-Pole 3-Wire

Overview

Straight Blade Receptacle 50A 125/250V 3-Pole 3-Wire
Also known as: 785007807202, 3890

Specifications

Type: Receptacle, Industrial Grade, Range, Non-Grounding
Mounting: Flush
Volts AC: 120, 240
Color: Black
Material: Thermoplastic
Amps: 50
NEMA Configuration: 10-50R
Type: Receptacle, Industrial Grade, Range, Non-Grounding
Volts AC: 120, 240
Material: Thermoplastic
NEMA Configuration: 10-50R
Mounting: Flush
Color: Black
Amps: 50