3/4" Liquidtight Steel Flex, Heavy Duty Extreme Temp, Gray, 100' Coil

Item #: 121625

Cat #: 037422

UPC: 714118374228

to view pricing and more.
3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 100 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant

Overview

3/4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HTUA - Heavy Duty Extreme Temperature, -51°F to +221°F (-46°C to +305°C), UL Listed & CSA Approved, Gray, 100 Foot Coil, Galvanized Steel Core, PVC Jacket, UV, Corrosion & Oil Resistant
Also known as: 714118374228, 037422

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: HTUA - Heavy Duty Extreme Temperature
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Length: 100 ft
Color: Gray
Package Type: Coil
Type: HTUA - Heavy Duty Extreme Temperature