This product may not be available in all locations.

Pressure Switch, NEMA 1 Enclosure, 100-200 Cut-Out Range, NPT Mount
Item #: 1216354
Cat #: 9013FHG52J69
UPC: 785901440970
to view pricing and more.
Pressure Switch, NEMA 1 Enclosure, 100 - 200 PSI Cut-Out Range, 120 PSI Fixed Differential, 1/4 Inch, Internal NPT Mount
Overview
Pressure Switch, NEMA 1 Enclosure, 100 - 200 PSI Cut-Out Range, 120 PSI Fixed Differential, 1/4 Inch, Internal NPT Mount
Also known as: 785901440970, 9013FHG52J69
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Type: | Pressure Switch, Air Compressor |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Conduit |
| Volts AC: | 575 |
| Standards: | California Proposition 65 |
| Range: | 100 - 200 PSI, 120 PSI |
| Poles: | 2 |
| Type: | Pressure Switch, Air Compressor |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 575 |
| Range: | 100 - 200 PSI, 120 PSI |