Federal Signal ASHH-024

Item #: 1216406

Cat #: ASHH-024

UPC: 782979213864

to view pricing and more.
Documents & Guides
FED ASHH-024 24VDC UL RED

Overview

FED ASHH-024 24VDC UL RED
Also known as: 782979213864, ASHH-024

Specifications

Volts DC: 24
Color: Black
Amps: 20
Material: Thermoplastic
Mounting: Wallplate
Volts DC: 24
Amps: 20
Mounting: Wallplate
Color: Black
Material: Thermoplastic