LED Undercabinet, 12", 7.6 Watt, 525 Lumen, 3000K, 120V

Item #: 1216529
Cat #: P700001-028-30
UPC: 785247219971
Sign In or Register to view pricing and more.
LED Undercabinet, 12 Inch, 7.6 Watt, 525 Lumen, 3000K, 120 Volt, Dimmable, White Finish

Overview

LED Undercabinet, 12 Inch, 7.6 Watt, 525 Lumen, 3000K, 120 Volt, Dimmable, White Finish
The HIDE-A-LITE V linear undercabinet fixture provides the ideal solution for residential and light commercial applications. Extruded aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination.
Also known as: 785247219971, P700001-028-30

Specifications

Lumens: 525
Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Standards: California Proposition 65
Wattage: 7.600
Light Technology: LED
Dimmable: Yes
Family / Style: Hide-A-Lite
Lumens: 525
Color Temperature: 3000 (Warm White)
Color: White
Wattage: 7.600
Dimmable: Yes
Length: 1 ft, 12 in
Volts AC: 120
Standards: California Proposition 65
Light Technology: LED
Family / Style: Hide-A-Lite

Customer Reviews

No reviews for this product
(0)