BLM VEBM3714T 10HP 1770RPM 3P

Item #: 1216758

Cat #: VEBM3714T

UPC: 781568407790

to view pricing and more.
Documents & Guides
BLM VEBM3714T 10HP 1770RPM 3P

Overview

BLM VEBM3714T 10HP 1770RPM 3P
Also known as: 781568407790, VEBM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10