Breaker, 40A, 1P, 240VAC, 48VDC, Lug-In/Lug-Out

Item #: 12169

Cat #: 1489-A1C400

UPC: 781180895944

to view pricing and more.
Documents & Guides
Breaker, 40A, 1P, 240VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 40A, 1P, 240VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180895944, 1489-A1C400

Specifications

Family / Style: 1489
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Amps: 40
Volts AC: 240
Interrupt Rating AC: 10 kA
Family / Style: 1489
Mounting: DIN Rail
Amps: 40
Interrupt Rating AC: 10 kA
Volts DC: 48
Poles: 1
Volts AC: 240