
Strut Post Base, Single, 3-1/2 x 6", Steel/Electro-Galvanized
Item #: 1216974
Cat #: B-620-SQ-EG
UPC: 840384407251
to view pricing and more.
Documents & Guides
Strut Post Base, Single, 3-1/2 x 6 Inch, Steel/Electro-Galvanized
Overview
Strut Post Base, Single, 3-1/2 x 6 Inch, Steel/Electro-Galvanized
H-STRUT General Fittings are designed to fit with all H-STRUT 1-5/8" wide channels. All H-STRUT fittings are manufactured from 1/4" thick carbon steel, 1-5/8" wide, all holes are 9/16" diameter, spaced 1-7/8" on center and 13/16" from the end.
Also known as: 840384407251, B-620-SQ-EG
Specifications
| Height: | 3 1/2 in |
| Depth: | 6 in |
| Width: | 4 in |
| Material: | Steel |
| Finish: | Electro-Galvanized |
| Height: | 3 1/2 in |
| Width: | 4 in |
| Finish: | Electro-Galvanized |
| Depth: | 6 in |
| Material: | Steel |