Surface Receptacle, 50A, 250V, 6-50R, 2P3W

Item #: 121699

Cat #: 3852

UPC: 785007791853

to view pricing and more.
Documents & Guides
Surface Receptacle, 50 Amp, 250 Volt, NEMA 6-50R, 2P3W

Overview

Surface Receptacle, 50 Amp, 250 Volt, NEMA 6-50R, 2P3W
Also known as: 785007791853, 3852

Specifications

Color: Black
Size: 5.7 in
Material: Thermoplastic
Amps: 50
Mounting: Wall
Color: Black
Material: Thermoplastic
Mounting: Wall
Size: 5.7 in
Amps: 50