ABB S403M-C63 SMISSLN MCB IEC 3P 63

Item #: 1217224
Cat #: S403M-C63
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ABB S403MC63 SMISSLN MCB IEC

Overview

ABB S403MC63 SMISSLN MCB IEC
Also known as: S403M-C63

Specifications

Poles: 3
Amps: 63
Mounting: DIN Rail
Volts AC: 240, 415
Family / Style: S400
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Family / Style: S400
Interrupt Rating AC: 10 kA
Amps: 63
Volts AC: 240, 415
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)