3.5 - 5.0 Amp, IEC, Overload Relay

Item #: 121730

Cat #: TA25DU5.0

UPC: 013614216576

to view pricing and more.
3.5 - 5.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.

Overview

3.5 - 5.0 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.

ABB's electronic overload relay offers reliable and fast protection for motors in the event of overload or phase failure.

Also known as: 013614216576, TA25DU5.0

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 5
Family / Style: A-Line
Amps Range: 3.500 - 5
Poles: 3
Amps: 5
Amps Range: 3.500 - 5
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line