Wallpack, Pulse Start Metal Halide, 1 Light, 70W, 120-277V, Bronze

Item #: 121738
Cat #: PGM3-070P-18-BZ-L
UPC: 785988008551
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in, Lamp Included

Overview

Wallpack, Pulse Start Metal Halide, 1 Light, 70 Watt, 120-277 Volt, Bronze, Width: 14-7/8 in, Lamp Included
Also known as: 785988008551, PGM3-070P-18-BZ-L

Specifications

Wattage: 70
Volts AC: 120-277
Diameter: 14 7/8 in
Color: Bronze
Light Technology: HID
Wattage: 70
Diameter: 14 7/8 in
Light Technology: HID
Volts AC: 120-277
Color: Bronze

Customer Reviews

No reviews for this product
(0)