4' 13W T8 LED Lamp, 50K

Item #: 1217386
Cat #: 13T8-LED/48-5000-IF-DIM-1PK-10/1
UPC: 046677473952
Sign In or Register to view pricing and more.
InstantFit LED Lamp, 13 Watt, 120 Volt, T8, Plastic, 82 CRI, 2100 Lumen, 5000K, Medium Bi-Pin, 70000 Average Life Hours, 10 Per Pack *Philips Part # 473958*

Overview

InstantFit LED Lamp, 13 Watt, 120 Volt, T8, Plastic, 82 CRI, 2100 Lumen, 5000K, Medium Bi-Pin, 70000 Average Life Hours, 10 Per Pack *Philips Part # 473958*
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures
Also known as: 046677473952, 13T8-LED/48-5000-IF-DIM-1PK-10/1

Specifications

Wattage: 13
Volts AC: 120-277, 347
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120-277, 347
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)