2'x4' LED Flat Panel, 40K

Item #: 1217460

Cat #: F-L24/40/840/D/HE2

UPC: 751338019690

to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 5000 Lumens, 4000K, 0-10V Dimming

Overview

2 Ft. x 4 Ft. LED Flat Panel, 40W, 120-277V, 5000 Lumens, 4000K, 0-10V Dimming
Also known as: 751338019690, F-L24/40/840/D/HE2

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Wattage: 40
Standards: California Proposition 65
Dimmable: Yes