2'x2' LED Panel, 40K

Item #: 1217484

Cat #: F-L22/40/840/D/HE2

UPC: 751338019805

to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 40 Watt, 120-277V, 5200 Lumens, Color Temperature: 4000K, Dimmable

Overview

2 Ft. x 2 Ft. LED Flat Panel, 40 Watt, 120-277V, 5200 Lumens, Color Temperature: 4000K, Dimmable

Available in 3500K (neutral white), 4000K (cool white)and 5000K (daylight) correlated color temperatures, our High Efficiency LED Flat Panels cast the right light in any commercial setting. Designed for drop-in ceilings, pendant mount or surface mount installations, the slim profile fixtures are available in 1' x 4', 2' x 2' or 2' x 4' sizes and can save up to 50% of energy usage compared to traditional fluorescent fixtures. Standard 0-10V dimming capability allows greater energy-savings and optional emergency backup available for 90 minutes of uninterrupted service during a power loss.

Also known as: 751338019805, F-L22/40/840/D/HE2

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Lumens: 5200
Length: 24 in , 2 ft
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Lumens: 5200
Standards: California Proposition 65
Dimmable: Yes