30W HID Retrofit LED Lamp, 40K

Item #: 1217493

Cat #: LED-8081E40

UPC: 844006082321

to view pricing and more.
Documents & Guides
LED for HID Retrofit for Recessed, 30W, 120-277V, Lumens: 3500, CRI: 83.5, Color Temperature: 4000K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs., Replaces 100W MH or HPS HID Lamps

Overview

LED for HID Retrofit for Recessed, 30W, 120-277V, Lumens: 3500, CRI: 83.5, Color Temperature: 4000K, Beam Angle: 120°, Average Life: Up to 50,000 Hrs., Replaces 100W MH or HPS HID Lamps

Light Efficient Design’s Recessed / PAR LED retrofits have been designed specifically for use in recessed can and flood fixtures. Our innovative designs deliver unsurpassed lumen output and are easy to install. Save up to 80% in energy and labor over existing HID technology. Advanced Active Cooling technology delivers consistently higher LED efficacy and longer life when placed within enclosed fixtures.

Also known as: 844006082321, LED-8081E40

Features & Benefits

  • Available in 30W and 45W models replacing up to 175W HID lamps or 500W Halogen lamps
  • Available in E26 Edison or E39 Mogul bases
  • Meanwell Driver LPF-40D-48 included
  • Lamp IP64 rated, driver IP67 rated
  • 1-10V, PWM, or resistive dimming

Specifications

Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 30
Light Technology: LED
Dimmable: Yes
Angle: 120°
Color Rendering Index (CRI): 84
Color Temperature: 4000 (Cool White)
Wattage: 30
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 3500
Light Technology: LED
Angle: 120°