SpectraCool Narrow Hazardous Location AC, 4000BTU 230V, Lt Gray, Steel

Item #: 1217617

Cat #: NHZ280426G300

UPC: 783510286361

to view pricing and more.
SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ280426G300 item is rated 4000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Hazardous Location Air Conditioners are designed for Class 1 Div 2 Groups A, B, C, D T4. This SpectraCool Narrow Hazardous Location AC, NHZ280426G300 item is rated 4000BTU 230V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510286361, NHZ280426G300

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 28 in
Material: Steel
BTU: 4000
Wattage: 1172
Width: 11.500 in
Color: Light Gray
Material: Steel
Wattage: 1172
Depth: 14 in
Height: 28 in
BTU: 4000